KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Right Angle Drill, 3/8 In, 2400 RPM, 4.0 A

MAKITA| Zoro #: G1838462| Mfr #: DA3010F

$237.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gear Reduction: Double
Voltage: 120VAC
Includes: Chuck Key, Key Holder, Side Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838462 Mfr #: DA3010F
Gear Reduction: DoubleVoltage: 120VAC
Includes: Chuck Key, Key Holder, Side HandleCord Length: 8 ft.
Handle Style: StraightChuck Size: 3/8"
Amps: 4.0Tool Length: 10-1/2"
Item: Right Angle DrillFeatures: 2-5/8" from Chuck to Back, LED Light
Reversible: YesSpindle Size: 3/8"-24
Cord Type: 2-ConductorCorded/Cordless: Corded
No Load RPM: 0 to 2400Switch Type: Paddle
Tool Weight: 3.5 lb.Country of Origin (subject to change): Japan

Description

Right Angle Drill, Chuck Size 3/8 In, Drill Speed 0-2400 RPM, Amps @ 120V 4.0, Reversing, Double Gear Reduction, Bearings Ball/Roller, Spindle Size 3/8-24 In, Tool Length 11 In, Tool Weight 3.1 Lb, Cord Type 8 Ft 2 Conductor, Features 2 5/8 In From Chuck To Back, Led Light, Paddle Switch, Palm Grip Handle Type, Includes Chuck Key, Key Holder And Side Handle

Reviews