Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rotary Hammer Bit Adapter, SDS Max

  • Zoro #: G1431736
  • Mfr #: B-66628
$100.14
  • Promotion Restriction: Not eligible for promotion
  • Overall Length (In.): 16 1/2 in
  • Impact Rated: No
See full product details
This item ships free.

Makita #B-66628 Specifications

  • Zoro #: G1431736
  • Mfr #: B-66628
Promotion Restriction: Not eligible for promotion Overall Length (In.): 16 1/2 in
Impact Rated: No For Use With: Makita Rotary Hammers That Accept SDS Max Shank Bits
Item: Rotary Hammer Bit Adapter Shank Type: SDS Max
Type: Attachment Length (In.): 16 1/2 in
Blade Width (In.): 1/2 in Application: Masonry
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Rotary Hammer Bit Adapter, Type Attachment, Shank Type SDS Max, Overall Length (In.) 16 1/2 in, Length (In.) 16 1/2 in, Blade Width (In.) 1/2 in, For Use With Makita Rotary Hammers That Accept SDS Max Shank Bits, Application Masonry, Impact Rated No

Reviews of Makita #B-66628