KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

SDS Max Rotary Hammer Kit, 15A @ 120V

MAKITA| Zoro #: G2172895| Mfr #: HR5212C

$1089.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: SDS Max
Voltage: 120
Standards: UL Listed, CSA Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172895 Mfr #: HR5212C
Chuck Type: SDS MaxVoltage: 120
Standards: UL Listed, CSA CertifiedAmps: 15.0
Blows per Minute: 1075 to 2150Stop Rotation: Yes
Tool Weight: 26.9 lb.Features: Counter Balance System Reduces Vibration, Preset Variable Speed Dial with 5 Settings, LED Power Light Indicates Switch Failure or Cord Breakage
Item: Rotary Hammer KitRotary Hammer Product Grouping: Rotary Hammer Kits
Includes: Side Handle, Depth Rod, Bit Grease, Cleaning Cloth, Carrying CaseTool Length: 23-1/2"
No Load RPM: 130 to 260Corded/Cordless: Corded
Cord: 16.4 ft. 2-Cond.Solid Bit Capacity: 2"
Impact Energy: 14.8 ft.-lb.Reversing: No
Core Bit Capacity: 6-1/4"Country of Origin (subject to change): Japan

Description

Rotary Hammer Kits, Rotary Hammer Kit, SDS Max, No Load RPM 130 to 260, Blows per Minute 1075 to 2150, 15.0 Amps, Voltage 120, Solid Bit Capacity 2 In., Core Bit Capacity 6-1/4 In., Stop Rotation Yes, Reversing No, Impact Energy 14.8 ft.-lb., Tool Length 23-1/2 In., Tool Weight 26.9 lb., Cord 16.4 ft. 2-Cond., Features Counter Balance System Reduces Vibration, Preset Variable Speed Dial with 5 Settings, LED Power Light Indicates Switch Failure or Cord Breakage, Standards UL Listed, CSA Certified

Reviews