Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SDS Rotary Hammer Kit, 7A @ 120V

  • Zoro #: G2321094
  • Mfr #: HR2811F
$261.85
  • Promotion Restriction: Not eligible for promotion
  • Corded/Banded: Corded
  • No Load RPM: 0 to 1100
See full product details
This item ships free.

Makita #HR2811F Specifications

  • Zoro #: G2321094
  • Mfr #: HR2811F
Promotion Restriction: Not eligible for promotion Corded/Banded: Corded
No Load RPM: 0 to 1100 Corded/Cordless: Corded
Tool Weight: 7.7 lb Standards: CSA Certified, UL Listed
Cord: 10 ft 2-Cond. Includes: Carrying Case, Depth Rod, Side Handle
Amps: 7.0 A Stop Rotation: Yes
Solid Bit Capacity: 1 1/8 in Impact Energy: 2.1 ft-lb
Features: 3 Functions, Electronic Variable Speed Item: Rotary Hammer Kit
Tool Length: 12 5/8 in Chuck Type: SDS Plus
Blows per Minute: 0 to 4500 Voltage: 120 V
Reversing: Yes Rotary Hammer Product Grouping: Rotary Hammer Kits
Core Bit Capacity: 3 1/8 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drill bigger holes much faster with the powerful offering of rotary hammers. Take a look at the features for Makita Rotary Hammer Kit. Voltage: 120, Chuck Type: SDS Plus.

Reviews of Makita #HR2811F