Makita
Two Tool Combo: Mp9237Cx2 + Mp9557Pb
- Zoro #: G806155697
- Mfr #: MP9237CX2/9557PB
Key Features
- Promotion Restriction: Not eligible for promotion
- Package Quantity: 1
$305.99
Subtotal: $305.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MAKITA 9" Dust Extraction Cutting Guard 198509-5
- MAKITA Angle Grinder, 12-1/8 in Overall L GA5080
- MAKITA Lock Nut, 9566CV, 9566PC, GA6010Z, GA6020 224574-9
- MAKITA XGT Brushless 15" String Trimmer, 40V GA4530X
- MAKITA Angle Grinder 4 1/2", 11.0 A, Paddle, Non GA4553R
- MAKITA 412 Paddle Switch Angle Grinder, with ACDC Switch MAK9557PB
- MAKITA ANGLE GRINDER W/ELEC BRAKE 18V BATTERY MPXAG11T
- MAKITA 5 ANGLE GRINDER MAKGA5010Z
- MAKITA Makita 682564-2 Cord Guard 682564-2
- DEWALT DeWalt 115-DW840 7 Inch 8 000 Rpm Medium Angle Grinder 115-DW840
- MILWAUKEE TOOL 11 Amp 4-1/2" Small Angle Grinder w/Slide Lock-On Switch 6146-33
- Makita Grinders & Accessories