Makita
ANGLE GRINDER 7"
- Zoro #: G601938068
- Mfr #: MPGA7060
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
$307.30
Subtotal: $307.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Makita #MPGA7060 Specifications
- Zoro #: G601938068
- Mfr #: MPGA7060
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Unknown
Description
Reviews of Makita #MPGA7060
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MAKITA Angle Grinder 9", 15.0 A, Trigger, Lock-O GA9060
- MAKITA Brushless 4-1/2"/5" Cut-Off/Angle LXT XAG16Z
- MAKITA 18V LXT® BL 4-1/2” / 5" Cut-Off/Angle Grinder Kit, Paddle (5.0Ah) XAG11T
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle GA5053R
- MAKITA 4-1/2 SJS ANGLE GRINDER 781249
- MAKITA GRINDER Angle 4-1/2" 6AMP11000RPM MPGA4530X
- MAKITA Makita 682564-2 Cord Guard 682564-2
- MAKITA Makita 682566-8 Cord Guard 10 682566-8
- MAKITA Makita 5" Angle Grinder 7.5 Amp 10,000 RPM 5/8"-11 Paddle Switch AC/DC Lock-Off/On 9558PB
- ATD TOOLS INC ATD Tools ATD-10504 8-Amp 4.5 Trigger Grip Angle Grinder ATD-10504
- METABO Angle Grinder 6" 10000 RPM Paddle WP 13-150 QUICK
- Makita Angle Grinders & Accessories