Skip to Main Content
customer-service Help
Makita

X2 LXT 36.0 Cordless Shear Bolt Wrench

Makita X2 LXT 36.0 Cordless Shear Bolt Wrench XTW01ZK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,542.38
  • Promotion Restriction: Not eligible for promotion
  • Item: Shear Wrench Kit
  • Anvil Impact Action: Mechanical
See full product details
This item ships free.
Total: $2,542.38

Makita #XTW01ZK Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Shear Wrench Kit
  • Anvil Impact Action: Mechanical
  • Battery Capacity: 2.0Ah, 3.0Ah, 4.0Ah, 5.0Ah
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
  • Driver and Wrench Product Grouping: Cordless Impact Wrenches
  • Includes: (1) Outer Sleeve, 3/4 in (M20) x M37 (764361-9), (1) Outer Sleeve, 7/8 in (M22) x M39 (153909-6), (1) Inner Sleeve, 3/4 in (M20) x M38 (764419-4), (1) Inner Sleeve, 7/8 in (M22) x M39 (764418-6), (1) Screwdriver (783001-0), (1) Shoulder Strap (161347-8)
  • Max. No Load RPM: 14
  • Max. Torque: 593 ft-lb
  • Voltage: 36V DC (2x18V DC)
  • Handle Material: Plastic
  • Overall Length: 11 5/8 in
  • Standards: UL Listed
  • Series: X2 LXT
  • Handle Type: D-Handle
  • Power Source: Cordless
  • Features: Electric Brake Allows The tool to be repositioned Faster for Maximum Productivity, Extreme Protection Technology (XPT(TM)) is engineered for Improved Dust and Water Resistance
  • Tool Weight: 15.7 lb
  • Charger Replacement: 38XU23
  • Included Charger: No
  • For A325 Bolt Size Capacity: 5/8 in, 3/4 in, 7/8 in
  • Housing Material: Steel
  • Lock-Off Switch: Yes
  • Power to Weight Ratio: 37.8 ft-lb/lb
  • Tool Style: Full-Size
  • Fastening Torque: 593 ft-lb
  • Free Speed: 14 RPM
  • Impact Rated: Yes
  • Built-In Light: Yes
  • Number of Speed Settings: 1
  • Actuation: Trigger
  • Case Included: Yes
  • Breakaway Torque: 593 ft-lb
  • Reaction Bar: No
  • Wireless Tool Tracking: No
  • For A490 Bolt Size Capacity: 5/8 in, 3/4 in
  • Number of Batteries Included: 0
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Battery Series: LXT
  • Charger Included: No
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Cordless Impact Wrenches, Shear Wrench Kit, Drive Configuration Straight, Max. Torque 593 ft-lb, Bare Tool, Voltage 36V DC (2x18V DC), Series X2 LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. No Load RPM 14, Cordless, Handle Type D-Handle, Tool Length 11-5/8 In., Tool Weight 15.7 lb, Battery Included No, Battery Pack Replacement 38XU33, 33RT43, 4NNN2, 33RT41

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Makita #XTW01ZK