Makita
Portable Band Saw, 18V DC, 44 7/8 in Blade Length
Mfr # XBP02Z
Zoro # G1374064
Free Shipping & Returns
$394.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blade Length 44 7/8 in
- Surface Ft. per Min. Low 275
- Surface Ft. per Min. High 530
Explore More Products
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length XBP02TX
- MAKITA Cordless Combination Kit, 18V DC, 44 7/8 in Blade Length XBP02TX + XAD02Z
- MAKITA Portable Band Saw Kit, 18V DC, 28 3/4 in Blade Length XBP05R1B
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length XBP04Z
- MAKITA Deep Cut Portable Band Saw, 40V GBP01Z
- MAKITA Portable Band Saw, Case 2107FZK
- MAKITA TPI Bi-Metal Portable Band Sa 44-7/8" 14 T-05614
- MAKITA Portable Cordless Band Saw, 18V, 32-7/8" Blade Length XBP01T
- MAKITA 18V LXT LiIon Band Saw XBP03Z
- DEWALT Band Saw Blade Guard, Metal DCS3711
- DEWALT Cordless Bandsaw Kit w/Storage Box DCS371P1/DWST33090
- Makita Portable Band Saws