Makita

XGT Brushless 10-1/4" Circular S, 40V


product price: $579.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Power Source Cordless
  • Blade Dia. 10 1/4 in
  • Max. Cutting Depth @ 0 Deg. 3 3/4 in
  • Blade Side Left
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Dia. 10 1/4 in
Max. Cutting Depth @ 0 Deg. 3 3/4 in
Max. Cutting Depth @ 45 Deg. 2 3/4 in
Arbor Size 5/8 in
Tool Length 19 1/4 in
Adjustable Cutting Depth Yes

Description

Circular Saw Kit, Power Source Cordless, Primary Saw Application General Purpose, Blade Dia. 10 1/4 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Hypoid Drive, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 56 Degrees Left, Bevel Stops 22.5 Degrees , 45 Degrees , 56 Degrees , Max. Cutting Depth @ 0 Deg. 3 3/4 in, Max. Cutting Depth @ 45 Deg. 2 3/4 in, Variable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.