Makita
XGT Brushless 15 lb, SDS-MAX Dem, 40V max
- Zoro #: G001866459
- Mfr #: GMH01Z
Hover or click to zoom Tap to zoom
$580.98
- Promotion Restriction: Not eligible for promotion
- Brushless Motor: Yes
- Overall Length: 19 1/2 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $580.98
Makita #GMH01Z Specifications
- Zoro #: G001866459
- Mfr #: GMH01Z
- Promotion Restriction: Not eligible for promotion
- Brushless Motor: Yes
- Overall Length: 19 1/2 in
- Item: Cordless Demolition Hammer
- Chuck Style: SDS-Max
- Power Source: Cordless
- Battery Series: 40V max XGT
- Sound Level: 89 dB
- Maximum Blows per Minute: 2,650 bpm
- Charger Included: No
- Number of Speed Settings: Continuous
- Vibration Level: 6 m/sq sec
- Cordless Tool Kit Contents: (1) Bare Tool
- Number of Chisel Positions: 12
- Country of Origin (subject to change): China
Description
XGT Brushless 15 lb,SDS-MAX Dem,40V max
Reviews of Makita #GMH01Z
Explore more
- MAKITA LXT Brushless 1/2" Hammer Driver-Dri, 18V XPH14T
- MAKITA XGT Brushless Compact 1/2" Hamme, 40V GPH02Z
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer Kit (5.0Ah) XRH08PT
- MAKITA 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck PH05R1
- MAKITA Brushless 1-9/16" SDS-M, 36V (18V X2) LXT XRH07ZKUN
- MAKITA XGT Brushless 6" Angle Grinder, 40V max HM1512
- MILWAUKEE M18 FUEL 1" SDS Plus D-Handle Rotary Hammer 2713-20
- BOSCH 12V Hammer Drill, Battery Included, 1/2 in Chuck PS130-2A+BAT415
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck XPH03Z
- Makita Cordless Tools