Makita
18V LXT® 16 Gauge Nibbler
Mfr # XNJ01Z
Zoro # G5135112
Free Shipping & Returns
$445.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Bare Tool
- Voltage 18V DC
- Speed Range 0 to 1900 spm
- Includes Punch, Spanner Wrench
Explore More Products
- MAKITA 18V LXT® 18 Gauge Straight Shear XSJ01Z
- MAKITA 18V LXT® Brushless Steel Rod Flush-Cutter Kit (5.0Ah) XCS06T1
- MAKITA 12V max CXT® Brushless Threaded Rod Cutter CS01Z
- MAKITA 18V LXT® Brushless Steel Rod Flush-Cutter XCS06ZK
- ROTHENBERGER Automatic Plastic Tube Cutter 2 - 5" 70032
- MILWAUKEE TOOL Cordless PVC Shear Kit, 12.0V 2470-21, 48-11-2420
- MILWAUKEE TOOL M12 Cordless Copper Tubing Cutter (Tool Only) 2471-20
- REED UPC 648 AIR UNIVERSAL PIPE CUTTER UPC648A
- MILWAUKEE TOOL M12™ Crdlss Lith-Ion Copper Tube Cttr Kit w CHEATER Adptbl Pipe Wrnch 2471-21, 48-22-7314
- DEWALT 20V MAX* 18G Swivel Head Shears (Tool Only) DCS491B
- GENERAL TOOLS $CUTTER HOSE & TUBING GN115
- Makita Cordless Tube and Pipe Cutters and Accessories