Makita
18V LXT® Cut-Out Tool
Mfr # XOC01Z
Zoro # G9509306
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Bare Tool
- Voltage 18 V
- No Load RPM 30,000 RPM
- Collet Capacity 1/8 in, 1/4 in
Explore More Products
- MAKITA 18V LXT® Cut-Out Saw XDS01Z
- MAKITA 18V LXT® Compact Band Saw Kit (5.0Ah) XBP03T
- MAKITA 18V LXT® Compact Band Saw XBP03Z
- MAKITA Drywall Cut-Out Tool Kit 3706K
- MAKITA Drywall Cut-Out Tool 3706
- MAKITA 18V LXT® Sub-Compact Brushless Recipro Saw Kit (2.0Ah) XRJ07R1B
- MAKITA CHARGER LI-ION MPDC10WB
- MAKITA 18V LXT LithiumIon Brushless Cordless QuickShift MAKXDT16T
- MAKITA 18V LXT® 5/16" Metal Hole Puncher Kit (5.0Ah) XPP01T1K
- CRAFTSMAN V20 Cordless Drywall Cut-Out Tool CMCE200B
- MILWAUKEE TOOL M18 Cut Out Tool 2627-20
- Makita Cordless Tools