- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Combination Kits
- /
- 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah)
Shop Alternate Products
This Product is Discontinued
Makita
18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (Discontinued)
Mfr # XT450T
Zoro # G7824647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Cordless Tools Included Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
- Battery Capacity (2) 5.0 Ah
- Number of Tools 4
Customers Also Purchased
- Brand Makita
-
MFR #
XT450T
-
Zoro #
G7824647
- UPC # 088381841955
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V DC |
Cordless Tools Included | Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw |
Battery Capacity | (2) 5.0 Ah |
Number of Tools | 4 |
Cordless Tool Battery Type | Li-Ion |
Includes | (1) 18V LXT Brushless 1/2" Hammer Driver-Drill (XPH07Z), (1) 18V LXT Brushless 3-Speed Impact Driver (XDT14Z), (1) 18V LXT Brushless Recipro Saw (XRJ05Z), (1) 18V LXT L.E.D. Flashlight (DML802), (2) 18V LXT Lithium-Ion 5.0Ah Battery (BL1850B), (1) 18V LXT Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag |
Series | 18V LXT |
No. of Batteries Included | 2 |
Battery Included | Yes |
Carrying Case | Tool Bag |
Light | 40K964 |
Battery Pack Replacement | 4NNN2 |
Corded/Cordless | Cordless |
Hammer Drill | Mfr. No. XPH07Z |
Item | Cordless Combination Kit |
Reciprocating Saw | Mfr. No. XRJ05Z |
Corded/Banded | Cordless |
Charger | Mfr. No. DC18RC |
Impact Driver | Mfr. No. XDT14Z |
Max. Torque | 1,500 in-lb |
Charger Included | Yes |
Included Fastening Tools | Impact Driver (1,550 in-lb) |
Hammer Drill - BPM | 31,500 |
Power Source | Cordless |
Impact Driver - Torque Range | 1,550 in-lb |
Wireless Tool Tracking | No |
Hammer Drill - Class | Premium |
Battery Model No. | (2) Mfr. No. BL1850B |
Case Included | Tool Bag |
Reciprocating Saw - Tool Style | Full-Size |
Hammer Drill - Max. Torque | 1,090 in-lb |
Cordless Tool Kit Contents | (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light |
Battery Series | 18V LXT |
Included Saws & Grinders | Full-Size Reciprocating Saw |
Number of Batteries Included | 2 |
Description
Cordless Combination Kit, Cordless Tools Included Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 5.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series 18V LXT, Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
- Hazardous material