- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Combination Kits
- /
- 18V LXT® Brushless 6-Pc. Combo Kit (5.0Ah)
Shop Alternate Products
This Product is Discontinued
Makita
18V LXT® Brushless 6-Pc. Combo Kit (5.0Ah) (Discontinued)
Mfr # XT611PT
Zoro # G1798279
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Cordless Tools Included Angle Grinder, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
- Battery Capacity (2) 5.0 Ah
- Number of Tools 6
Customers Also Purchased
- Brand Makita
-
MFR #
XT611PT
-
Zoro #
G1798279
- UPC # 088381844406
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Circular Saw - Blade Dia. | 6 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Angle Grinder - Wheel Dia. | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V DC |
Cordless Tools Included | Angle Grinder, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw |
Battery Capacity | (2) 5.0 Ah |
Number of Tools | 6 |
Cordless Tool Battery Type | Li-Ion |
Includes | (1) 18V LXT Brushless 1/2" Hammer Driver-Drill (XPH07Z), (1) 18V LXT Brushless 3-Speed Impact Driver (XDT14Z), (1) 18V LXT Brushless Recipro Saw (XRJ05Z), (1) 18V LXT Brushless 6-1/2" Circular Saw (XSH03Z), (1) 18V LXT Brushless 4-1/2" / 5" Cut-Off/Angle Grinder (XAG04Z), (1) 18V LXT L.E.D. Flashlight (DML802), (2) 18V LXT Lithium-Ion 5.0Ah Battery (BL1850B), (1) 18V LXT Lithium-Ion Dual Port Charger (DC18RD), (1) Tool Bag |
Series | 18V LXT |
No. of Batteries Included | 2 |
Battery Included | Yes |
Carrying Case | Tool Bag |
Item | Cordless Combination Kit |
Corded/Cordless | Cordless |
Battery Pack Replacement | 33RT41, 33RT43, 38XU33, 4NNN2, 52RW97 |
Charger | Mfr. No. DC18RD |
Reciprocating Saw | Mfr. No. XRJ05Z |
Corded/Banded | Cordless |
Light | Mfr. No. DML802 |
Impact Driver | Mfr. No. XDT14Z |
Max. Torque | 1,500 in-lb |
Circular Saw | Mfr. No. XSH03Z |
Hammer Drill | Mfr. No. XPH07Z |
Angle Grinder | Mfr. No. XAG04Z |
Hammer Drill - BPM | 31,500 |
Power Source | Cordless |
Hammer Drill - Max. Torque | 1,090 in-lb |
Included Fastening Tools | Impact Driver (1,550 in-lb) |
Battery Model No. | (2) Mfr. No. BL1850B |
Angle Grinder - Free Speed | 8,500 RPM |
Case Included | Tool Bag |
Impact Driver - Torque Range | 1,550 in-lb |
Light - Type | Flashlight |
Cordless Tool Kit Contents | (5) Bare Tools, (2) Batteries, (1) Charger, (1) |
Battery Series | 18V LXT |
Reciprocating Saw - Tool Style | Full-Size |
Charger Included | Yes |
Hammer Drill - Class | Premium |
Wireless Tool Tracking | No |
Included Saws & Grinders | Angle Grinder (8,500 RPM), Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw |
Number of Batteries Included | 2 |
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 6, Battery Capacity (2) 5.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series 18V LXT, Charger Mfr. No. DC18RD, Charger Included Yes, Cordless Tool Kit Contents (5) Bare Tools, (2) Batteries, (1) Charger, (1)
- Hazardous material