Makita
18V LXT® 7-Pc. Combo Kit (3.0Ah)
Mfr # XT704
Zoro # G9683506
Free Shipping & Returns
$739.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Radio, Reciprocating Saw
- Battery Capacity (2) 3.0 Ah
- Number of Tools 7
Explore More Products
- MAKITA XGT Brushless 4 Pc, Combo Kit (2, 40V max GT401M1D1
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC XT269M + XSS02Z
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) XT269M + XPH12Z
- MAKITA 18V LXT® Brushless 3-Pc. Combo Kit (4.0Ah) XT328M
- MAKITA LXT Brushless 2pcs, Combo Kit, 18V, (5.0Ah) XT288T
- MAKITA LXT Brushless 7pcs, Combo Kit, 18V, (5.0Ah) XT707PT
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC XT261M + XMT03Z
- MAKITA Cordless Combo Kit, 18.0 V, 3 Tools, 4 Batt XT328M + BL1840B-2
- MAKITA 2PC 18V LXT Combo Kit XT269M
- DEWALT 20V Lithium-Ion Brushless 6-Tool Combo Kit DCK695P2
- MILWAUKEE TOOL Cordless Combination Kit, w/Impact Wrench 2695-24, 2663-20, 48-11-1850
- Makita Cordless Combination Kits