Makita

36V (18V X2) LXT® Brushless Power-Assisted Wheelbarrow


$1,199.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.


Key Features

  • Promotion Restriction Not eligible for promotion
  • Capacity 275 lb.
  • Material Steel
  • Number of Wheels 3
  • Wheel Type Tubeless (Front), Self-Sealing (Rear)
See all product information