DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

5-Blade Pipe Crimper, Double

MALCO| Zoro #: G1218314| Mfr #: C5R

$37.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Double Crimp To Downsize Round Duct To Create A Male Fitting
Safety Latch: Yes
Handle Color: Red/Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218314 Mfr #: C5R
Features: Double Crimp To Downsize Round Duct To Create A Male FittingSafety Latch: Yes
Handle Color: Red/BlackMetal Gauge: 22 Mild/24 Galvanized/26 SS
Overall Length: 9-5/8"Material: steel
Number of Blades: 5Item: Pipe Crimper
Jaw Depth: 1-5/8"Handle Design: Soft-touch w/Nonslip Handle Insert
Country of Origin (subject to change): United States

Description

Sheet Metal Crimper, Jaw Depth 1-5/8 In., Max. Capacity - Sheet Metal Tool 22 ga. Mild Steel, 24 ga. Galvanized Steel, 26 ga. Stainless Steel, Number of Blades 5, Depth Marking - Sheet Metal Tools No Markings, Overall Length - Sheet Metal Tool 9-5/8 In., Safety Latch Yes, Material Steel, Handle Design Soft-touch w/Nonslip Handle Insert, Handle Color Red/Black, Features Double Crimp To Downsize Round Duct To Create A Male Fitting

Reviews