SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bulldog Snips, Straight, 10 In

MALCO| Zoro #: G2052206| Mfr #: M2005

$23.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Color Coded Plastic GripOverall Length: 10"Features: Molded thermoplastic grips, narrower grip opening accommodates large or small hands to maximize the powerful leverage of compound handle to head linkage, ambidextrous one hand operation latch, and a fast adjusting, long life pivot bolt with nylon locking nut and pressure washer.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052206 Mfr #: M2005
Handle Design: Color Coded Plastic GripOverall Length: 10"
Features: Molded thermoplastic grips, narrower grip opening accommodates large or small hands to maximize the powerful leverage of compound handle to head linkage, ambidextrous one hand operation latch, and a fast adjusting, long life pivot bolt with nylon locking nut and pressure washer.Handle Color: Red
Cutting Length: 1-1/16"Cutting Edge: Serrated Lower Jaw
Safety Latch: YesCutting Action: Notching/Trimming
Metal Gauge: 18 Galvanized/20 Stainless SteelItem: Bulldog Snip
Material: Fine Blanked Hardened Alloy SteelCountry of Origin (subject to change): United States

Description

Bulldog Snip, Cutting Action Notching/Trimming, Overall Length 10 In., Metal Gauge 18 Galvanized/20 Stainless Steel, Cutting Edge Serrated Lower Jaw, Cutting Length 1-1/16 In., Handle Color Red, Safety Latch Yes, Handle Design Color Coded Plastic Grip, Material Fine Blanked Hardened Alloy Steel

Reviews