Malco
Downspout Crimper, Left/Right/Straight, 9", Hardened steel
Mfr # C4R
Zoro # G2195207
$42.09
7% off
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Left/Right/Straight
- Overall Length 9 in
- Material Hardened steel
- Features Compound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight Fitting Factory-Like Crimp, Ergonomic Redline Handles, Quickly Downsize Ends Downspout to Create a Male Connection
- Number of Pieces 1
Explore More Products
- MALCO Aviation Snip, Right, 10 in, Fine Blanked Hardened Alloy Steel M2002
- MALCO Mini Aviation Snips Offset Rt AVM7 EV
- MALCO ULV10 Ultra Light 10 in. Multi-Purpose Cutting Comb Snips ULV10
- MALCO Duct Stretcher, 16 in, Aluminum Handle, Steel Wheels DS2
- MALCO Folding Tool, 18", Steel 18F
- MALCO Asphalt Shingle Cutter Drill Attachment, Straight, Square, Circle, 7 3/4 in TSS1
- MALCO Malco Products 6496608 SRT2 6.25 in. Siding Removal Tool 6496608
- MALCO Malco Products 5002381 Mini Offset Aviation Snip; Right Cutting 5002381
- MALCO HAND SEAMER ALUM 5""BLD S5R
- CRAFTSMAN Offset Left Cut Aviation Snips CMHT73559
- CRESCENT WISS Crimper 3 Blade Cooper WC3SN
- Malco Knives, Cutters & Snips