BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ceiling Grid Punch, Redline

MALCO| Zoro #: G2340886| Mfr #: CGPR

$83.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jaw Depth: 1-1/2"Jaw Width: 1/8"Cutting Width: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340886 Mfr #: CGPR
Jaw Depth: 1-1/2"Jaw Width: 1/8"
Cutting Width: 1/8"Item: Ceiling Grid Punch
Cutting Length: 1/8"Handle Color: Red/Black
Overall Length: 9"Metal Gauge: 24 Galvanized
Handle Design: Soft-touch w/Nonslip InsertMaterial: Alloy steel
Features: Punches Hole in up To 3 Layers of 25 ga. Ceiling GridSafety Latch: Yes
Country of Origin (subject to change): United States

Description

Ceiling Grid Punch, Cutting Length 1/8 In., Cutting Width 1/8 In., Metal Gauge 24 Galvanized, Overall Length 9 In., Jaw Depth 1-1/2 In., Jaw Width 1/8 In., Safety Latch Yes, Handle Design Soft-touch w/Nonslip Insert, Handle Color Red/Black, Material Alloy Steel, Features Punches Hole in up To 3 Layers of 25 ga. Ceiling Grid

Reviews