Malco
Clamp Metal Profiles for Easy Welding
- Zoro #: G602714159
- Mfr #: WPAJJ
Hover or click to zoom Tap to zoom
$29.23
Subtotal: $29.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Malco #WPAJJ Specifications
- Zoro #: G602714159
- Mfr #: WPAJJ
- UPC #: 686047000000
- Country of Origin (subject to change): Taiwan, Province of China
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Malco #WPAJJ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MALCO Clamp Metal Profiles for Easy Welding WPAL
- MALCO Clamp Metal Profiles for Easy Welding WPALL
- MALCO Hog Ring Pliers, Compact, 7 In HRP1
- MALCO Clamp Metal Profiles for Easy Welding WPAW
- MALCO Hog Ring Pliers, w/Magazine, 20 In, 9 ga HRP5
- MALCO Hog Ring Pliers, Self Feed, 7 In HRP2
- OTC Tip, Heavy Duty, Straight 4513-3
- IRWIN ProPliers Set, 3 pcs. 2078704
- MILWAUKEE TOOL 4" Curved Jaw Locking Pliers 48-22-3423
- KNIPEX Knipex 10" Cobra ES Pliers 8751250
- MILWAUKEE TOOL 7" TORQUE LOCK™ Curved Jaw Locking Pliers w/MAXBITE 48-22-3607
- Malco Pliers