Malco
Combination Cut Snips12"
- Zoro #: G8625746
- Mfr #: MC12NG

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $48.11
Malco #MC12NG Specifications
- Zoro #: G8625746
- Mfr #: MC12NG
- Country of Origin (subject to change): United States
Description
Sleek styling easy blade replacement and larger handles make the Andy Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material shapes such as J-Channel. A full 3 (76.2 mm) cutting length makes straight shearing with the Malco Andy Snip fast and easy. Blade replacement is easily accomplished in the field.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Malco #MC12NG
Explore more
- Malco AV1 Left Cut Aviation Snip AV1
- Malco AV6 Left Offset Cut Aviation Snip AV6
- Malco MC12N 12 in. Aluminum Combination Snip MC12N
- Malco AVM6 Mini Offset Aviation Snip, Left Cutting AVM6EV
- Malco AVM7 Mini Offset Aviation Snip, Right Cutting AVM7EV
- Steel Grip Straight Aviatn Snip 10" DR76573
- Irwin Tinner Snips 7" 24Ga 22007
- Malco Snips