Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Drip Edge Folding Tool, Fiberglass
  • Zoro #: G0286986
  • Mfr #: DEFT1
$60.99
  • Depth Marking - Sheet Metal Tools: 1" and 1-1/2" Markings
  • Metal Gauge: 22
  • Features: Lightweight Strength, High Leverage and Two Post Handle Design
See full product details
This item ships free.

Malco #DEFT1 Specifications

  • Zoro #: G0286986
  • Mfr #: DEFT1
Depth Marking - Sheet Metal Tools: 1" and 1-1/2" Markings Metal Gauge: 22
Features: Lightweight Strength, High Leverage and Two Post Handle Design Material: Steel, Fiberglass Reinforced Nylon Handle
Item: Drip Edge Folding Tool Folding Depth: 1" and 1-1/2"
Max. Capacity - Sheet Metal Tool: 22 ga. Sheet Metal Safety Latch: No
Overall Length - Sheet Metal Tool: 18" Item - Sheet Metal Folding Tool: Drip Edge Folding Tool
Overall Length: 18" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

Tin snips look like scissors but with longer handles and shorter blades. Use regular tin snips for straight cuts, and duckbill snips to cut sharp curves. Take a look at the features for Malco Drip Edge Folding Tool. Material: Fiberglass, Overall Length: 18", Features: Lightweight Strength, High Leverage and Two Post Handle Design.

Reviews of Malco #DEFT1