Duct Knife, Serrated, 6 In Blade

MALCO| Zoro #: G0450527| Mfr #: DK6S

$15.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 10"
Item: Duct Knife
Cutting Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450527 Mfr #: DK6S
Overall Length: 10"Item: Duct Knife
Cutting Length: 6"Includes: Punture Resistant Nylon Sheath
Handle Color: BlackHandle Design: Ergonomic Rubberized Cushioned Grip
Features: Resharpenable Double-Edge Blade has One Side Serrated and One Side Knife Edge, Blade Pierces Outer Skin, Insulation And Liner Of Flexible Round Fiberglass Wool Duct, Cuts In Either DirectionMaterial: Stainless Steel Blade
Country of Origin (subject to change): China

Description

Duct Knife, Cutting Length 6 In., Overall Length 10 In., Handle Design Ergonomic Rubberized Cushioned Grip, Handle Color Black, Material Stainless Steel Blade, Features Resharpenable Double-Edge Blade has One Side Serrated and One Side Knife Edge, Blade Pierces Outer Skin, Insulation And Liner Of Flexible Round Fiberglass Wool Duct, Cuts In Either Direction, Includes Punture Resistant Nylon Sheath

Reviews