KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Duct Stretcher, 16 In L, Offset Handle

MALCO| Zoro #: G1686693| Mfr #: DS2

$28.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: Black
Item: Duct Stretcher
Features: Additional Spacing Holes Allow Wheels to be Adjusted to Span Greater Distances, Hang Hole in Handle End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1686693 Mfr #: DS2
Handle Color: BlackItem: Duct Stretcher
Features: Additional Spacing Holes Allow Wheels to be Adjusted to Span Greater Distances, Hang Hole in Handle EndOverall Length: 16"
Handle Design: Offset w/Vinyl Cushion GripMaterial: Aluminum Handle, Steel Wheels
Country of Origin (subject to change): United States

Description

Duct Stretcher, Overall Length 16 In., Handle Design Offset w/Vinyl Cushion Grip, Handle Color Black, Material Aluminum Handle, Steel Wheels, Features Additional Spacing Holes Allow Wheels to be Adjusted to Span Greater Distances, Hang Hole in Handle End

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews