Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Seamer, Redline, 9In, 1/4In Increments

  • Zoro #: G2639122
  • Mfr #: S9R
Malco Hand Seamer, Redline, 9In, 1/4In Increments S9R
Malco Hand Seamer, Redline, 9In, 1/4In Increments S9R
$57.63
  • Overall Length - Sheet Metal Tool: 9 in
  • Depth Marking - Sheet Metal Tools: 1/4 in Increments
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Malco #S9R Specifications

  • Zoro #: G2639122
  • Mfr #: S9R
Overall Length - Sheet Metal Tool: 9 in Depth Marking - Sheet Metal Tools: 1/4 in Increments
Number of Pieces: 1 Item - Hand Seamer: Hand Seamer
Material: Die Cast Zinc with Nickel Plating Jaw Depth: 2 in
Max. Capacity - Sheet Metal Tool: 0.035 in Aluminum Jaw Width: 9 in
Metal Gauge: 0.035" Aluminum Overall Length: 9-1/2"
Handle Design: Soft-touch w/Nonslip Handle Insert Safety Latch: Yes
Features: Gentle on Painted or Coated Metal Surfaces; Ideal for Bends or Seams in Aluminum Flashing, Coil and Fascia; Compound Leverage; Ergonomic Redline Handles Graduation Type: 1/4" Increments for Depth
Handle Color: Red/Black Item: Hand Seamer
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Seamer, Jaw Width 9 in, Jaw Depth 2 in, Max. Capacity - Sheet Metal Tool 0.035 in Aluminum, Depth Marking - Sheet Metal Tools 1/4 in Increments, Number of Pieces 1, Overall Length - Sheet Metal Tool 9 in, Safety Latch Yes, Material Die Cast Zinc with Nickel Plating, Handle Design Soft-touch w/Nonslip Handle Insert, Handle Color Red/Black

Reviews of Malco #S9R