Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Seamer, Redline

  • Zoro #: G0505601
  • Mfr #: S2R
Malco Hand Seamer, Redline S2R
Malco Hand Seamer, Redline S2R
$51.80
  • Depth Marking - Sheet Metal Tools: 1/4 in Increments
  • Overall Length - Sheet Metal Tool: 8 in
  • Material: Forged steel
See full product details
Orders over $75 ship free.

Malco #S2R Specifications

  • Zoro #: G0505601
  • Mfr #: S2R
Depth Marking - Sheet Metal Tools: 1/4 in Increments Overall Length - Sheet Metal Tool: 8 in
Material: Forged steel Features: Bend, Fold, Flatten, Straighten Sheet Metal on the Job; Compound leverage; Ergonomic Redline Handle
Metal Gauge: 22 Mild/24 Galvanized/26 SS Jaw Width: 3 1/4 in
Safety Latch: Yes Handle Design: Soft-touch w/Nonslip Handle Insert
Overall Length: 222mm Handle Color: Red/Black
Number of Pieces: 1 Max. Capacity - Sheet Metal Tool: 22 ga Mild Steel, 24 ga Galvanized Steel, 26 ga Stainless Steel
Jaw Depth: 1 1/4 in Item - Hand Seamer: Hand Seamer
Item: Hand Seamer Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Seamer, Jaw Width 3 1/4 in, Jaw Depth 1 1/4 in, Max. Capacity - Sheet Metal Tool 22 ga Mild Steel, 24 ga Galvanized Steel, 26 ga Stainless Steel, Depth Marking - Sheet Metal Tools 1/4 in Increments, Number of Pieces 1, Overall Length - Sheet Metal Tool 8 in, Safety Latch Yes, Material Forged Steel, Handle Design Soft-touch w/Nonslip Handle Insert, Handle Color Red/Black

Reviews of Malco #S2R