Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8" 16 Gauge Galvanized Hog Ring Staples, 250 pk.

  • Zoro #: G0519346
  • Mfr #: HR1X

$9.98 ($0.04/unit)

  • Fits Wire Dia. (In.): 1/8 to 3/16
  • Type: Hog Ring
  • Color: Gray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Malco #HR1X Specifications

  • Zoro #: G0519346
  • Mfr #: HR1X
Fits Wire Dia. (In.): 1/8 to 3/16 Type: Hog Ring
Color: Gray Crown Width (In.): 5/8
For Use With: Mfr. No. HRP1 Construction: Galvanized Steel
Package Quantity: 250 Standards: -
Gauge: 16 Item: Staples
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Hog Ring Staples, Crown Width 5/8 In, Fits Wire Dia 1/8 to 3/16 In, 16 Gauge, Galvanized Steel, Gray, For Use With No. 5KNW6 Hog Ring Plier, Package Quantity 250

Reviews of Malco #HR1X