SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

J-Channel Cutter, Redline

MALCO| Zoro #: G1484497| Mfr #: JCCR

$42.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Latch: YesFor Use With: Vinyl SidingCutting Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484497 Mfr #: JCCR
Safety Latch: YesFor Use With: Vinyl Siding
Cutting Length: 1-1/4"Handle Color: Red/Black
Width of Cut: 0.841"Graduation Type: 1/8"
Overall Length: 8-7/8"Item: J-Channel Cutter
Handle Design: Ergonomic Soft-touch w/Nonslip Handle InsertChannel Capacity: 5/8"
Features: Compound LeverageMaterial: steel
Country of Origin (subject to change): United States

Description

J-Channel Cutter, For Use With Vinyl Siding, Overall Length 8-7/8 In., Channel Capacity 5/8 In., Width of Cut 0.841 In., Safety Latch Yes, Graduation Type 1/8 In., Cutting Length 1-1/4 In., Handle Color Red/Black, Handle Design Ergonomic Soft-touch w/Nonslip Handle Insert, Material Steel, Features Compound Leverage

Reviews