Malco
J-Channel Cutter, 8 7/8 in, Hardened steel
Mfr # JCC75R
Zoro # G1326595
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Material Steel
- Features Compound Leverage
- Number of Pieces 1
- Jaw Width 3/4"
Explore More Products
- MALCO Adjustable Snap Lock Punch, Punching/Crimping, 8 in, Steel SL2R
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel JCC50R
- MALCO Snap Lock Punch, Punching, 8 in, Forged steel SL1R
- MALCO Forged Steel Aviation Snip with Power-Fit Hand Grips AV3
- MALCO Asphalt Shingle Cutter Drill Attachment, Straight, Square, Circle, 7 3/4 in TSS1
- MALCO AVM6 Mini Offset Aviation Snip, Left Cutting AVM6EV
- MALCO Crclr Saw Bld, Crbde, 7-1/4 In, 4 Teeth FCCB7
- MALCO Offset Snip, Left/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws M2006
- MALCO Replacement Blades for MC14N Combinationg Cutting Andy Snips MC14NRB
- WISS Snip Strt M3R
- WILLIAMS Tin Snips, Straight, 10" 28305
- Malco Knives, Cutters & Snips