This Product is Discontinued
Shop for all Snips
Malco
M2004 10 in. Double Cut Aviation Snips (Discontinued)
- Zoro #: G3885573
- Mfr #: M2004

Tap to zoom
Hover or click to zoom
This Product is Discontinued
Malco #M2004 Specifications
- Zoro #: G3885573
- Mfr #: M2004
- Country of Origin (subject to change): United States
Description
The Max2000 Double-Cut Aviation Snip has three hardened alloy steel blades. Precision ground cutting edges, held to tight tolerances, ensure consistent performance. The Max Double Cut feeds smoothly and cuts cleanly without surface distortion. A curved cutting edge on the center blade reduces cutting force, and serrations on the cutting edge face easily advance the cut over slick metal surfaces and through seams encountered in round metal duct and stove pipe. A self-starting point on the center blade also makes short work of blind cuts. Large relief grinds on all blades minimize drag.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Malco #M2004
Explore more
- Malco AVM6 Mini Offset Aviation Snip, Left Cutting AVM6EV
- Malco AVM7 Mini Offset Aviation Snip, Right Cutting AVM7EV
- Malco Combination Cut Snips12" MC12NG
- Malco AV7 Right Offset Cut Aviation Snip AV7
- Malco AV1 Left Cut Aviation Snip AV1
- Malco AV6 Left Offset Cut Aviation Snip AV6
- Wiss Snips Compnd Pipe 9-1/4" M4RN
- Steel Grip Left Aviation Snips 10" DR76572
- Malco Knives, Cutters & Snips