Malco

Malco S9R Hand Seamer


product price: $71.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Jaw Width 9 in.
  • Jaw Depth 2 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Malco
  • MFR # S9R
  • Zoro # G802002261
  • UPC #
    686046534466
  • Country of Origin United States
  • Category Snips

Dimensions

Jaw Width 9 in.
Jaw Depth 2 in.

Details

Item Specialty hand tools

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.