Nut Driver, 5/16 in., Solid, 6 in.

MALCO| Zoro #: G1588781| Mfr #: HHD2

$14.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1588781 Mfr #: HHD2
Nut Driver Hex Size: 5/16"Nut Driver Overall Length: 10-1/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Nut Driver Handle Design: Quick-Change
Item: Nut DriverNut Driver Shank Length: 6"
Nonsparking: NoSAE or Metric: SAE
Nut Holding: NoNut Driver Handle Color: Clear
Nut Driver Shank Style: Solid HexInsulated / Uninsulated: Uninsulated
Magnetic/Nonmagnetic: MagneticNut Driver Shank Material: Alloy Steel
Country of Origin (subject to change): Taiwan

Product Description

Magnetic Nut Driver, Shank Length (In.) 6, Overall Length (In.) 10-1/8, Handle Plastic, Color Clear/Blue, Shaft Full Hollow, Shank Material Nickel Plated Alloy Steel
Save 15%. Sign up for Z-mail.