Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Offset Hand Seamer, Redline

  • Zoro #: G1299514
  • Mfr #: S3R
Malco Offset Hand Seamer, Redline S3R
Malco Offset Hand Seamer, Redline S3R
$56.59
  • Depth Marking - Sheet Metal Tools: 1/4 in Increments
  • Max. Capacity - Sheet Metal Tool: 22 ga Mild Steel, 24 ga Galvanized Steel, 26 ga Stainless Steel
  • Material: Forged steel
See full product details
Orders over $75 ship free.

Malco #S3R Specifications

  • Zoro #: G1299514
  • Mfr #: S3R
Depth Marking - Sheet Metal Tools: 1/4 in Increments Max. Capacity - Sheet Metal Tool: 22 ga Mild Steel, 24 ga Galvanized Steel, 26 ga Stainless Steel
Material: Forged steel Jaw Width: 3 1/4 in
Overall Length: 216mm Overall Length - Sheet Metal Tool: 8 in
Safety Latch: Yes Graduation Type: 1/4" Increments for Depth
Handle Design: Soft-touch w/Nonslip Handle Insert Metal Gauge: 22 Mild/24 Galvanized/26 SS
Item: Offset Hand Seamer Jaw Depth: 1 1/4 in
Handle Color: Red/Black Item - Hand Seamer: Offset Hand Seamer
Features: Bend, Fold, Flatten, Straighten Sheet Metal on the Job; Compound leverage; Ergonomic Redline Handle Number of Pieces: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

Compound-action snips have 2 pivot points and are spring loaded to lessen user fatigue. Malco Offset Hand Seamer include characteristics like: Material: Forged steel, Overall Length: 8".

Reviews of Malco #S3R