KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Offset Snips, Left, 10-3/4 In

MALCO| Zoro #: G1414305| Mfr #: M2006

$32.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Latch: Yes
Metal Gauge: 18 Mild/18 Galvanized/20 Stainless Steel
Cutting Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1414305 Mfr #: M2006
Safety Latch: YesMetal Gauge: 18 Mild/18 Galvanized/20 Stainless Steel
Cutting Length: 1-1/4"Handle Color: Red
Cutting Edge: Serrated Top BladeOverall Length: 10"
Item: Offset SnipHandle Design: Color Coded Molded Thermoplastic Grip
Cutting Action: Left/Straight/CirclesFeatures: Molded thermoplastic grips, narrower grip opening accommodates large or small hands to maximize the powerful leverage of compound handle to head linkage, ambidextrous one hand operation latch, and a fast adjusting, long life pivot bolt with nylon locking nut and pressure washer.
Material: Hot Drop Forged Blades w/Hardened Alloy Steel JawsCountry of Origin (subject to change): United States

Description

Offset Snip, Cutting Action Left/Straight/Circles, Overall Length 10 In., Metal Gauge 18 Mild/18 Galvanized/20 Stainless Steel, Cutting Edge Serrated Top Blade, Cutting Length 1-1/4 In., Handle Color Red, Safety Latch Yes, Handle Design Color Coded Molded Thermoplastic Grip, Material Hot Drop Forged Blades w/Hardened Alloy Steel Jaws

Reviews