DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

PEX to Wire Tool, 10 3/8 In L

MALCO| Zoro #: G1684593| Mfr #: PT1

$205.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Steel
Item: PEX to Wire Tool
Overall Length (In.): 10-3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684593 Mfr #: PT1
Construction: SteelItem: PEX to Wire Tool
Overall Length (In.): 10-3/8Country of Origin (subject to change): United States

Description

PEX to Wire Tool, Number of Pieces 1, Overall Length 10 3/8 In, Steel, Handle Type Soft-touch w/Nonslip Handle Insert, Handle Color Red/Black, Safety Latch

Reviews