- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Finishing Tools
- /
- Metal Forming Machines
- /
- Portable Mini Brake, 48 in Bending Length, - Cutting Width
Malco
Portable Mini Brake, 48 in Bending Length, - Cutting Width
- Zoro #: G2516911
- Mfr #: MB48A
Tap to zoom
Hover or click to zoom
$454.64
- Item: Mini Brake
- Bending Length (In.): 48 in
- Cutting Width (In.): -
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $454.64
Malco #MB48A Specifications
- Zoro #: G2516911
- Mfr #: MB48A
- Item: Mini Brake
- Bending Length (In.): 48 in
- Cutting Width (In.): -
- Capacity of Mild Steel (Gauge): 22
- Blade: -
- Max. Lift of Beam (In.): 3/8 in
- Die: -
- Finger Width (In.): -
- Max. Box Depth (In.): Infinite
- Features: Cam-over Style Clamps, Compact Size, Dual-Direction, Extra Wide Feet, No Fixed Throat Depth
- Construction: Structural Steel
- Material: Steel
- Color: Gray
- Brake Type: Portable Mini Brake
- Sheet Metal Capacity Mild Steel: 22 ga
- Actuation: Hand Lever
- Angle Gauge: No
- Bending Length: 48 in
- Maximum Lift of Beam: 3/8 in
- Maximum Bend Angle: 135 Degrees
- Power Source: Manual
- Sheet Metal Capacity Stainless Steel: 24 ga
- Sheet Capacity Aluminum: 18 ga
- Country of Origin (subject to change): United States
Description
Portable Mini Brake, Bending Length (In.) 48 in, Cutting Width (In.) -, Capacity of Mild Steel (Gauge) 22, Finger Width (In.) -, Max. Box Depth (In.) Infinite, Max. Lift of Beam (In.) 3/8 in, - Blade, Structural Steel, Die -, Cam-over Style Clamps, Compact Size, Dual-Direction, Extra Wide Feet, No Fixed Throat Depth
Reviews of Malco #MB48A
Explore more
- WOODWARD FAB Sheet metal corner notcher WFSN
- BAILEIGH INDUSTRIAL Straight Brake HB-4816
- DAYTON Combination Shear, 40.5 in Bending Length, 40 1/2 in Cutting Width, Min 1 11/16 in Rolls 13W873
- BAILEIGH INDUSTRIAL Box and Pan Brake BB-15722
- JET Box & Pan Brake Foot Clamp, 40 In. L 752125
- WOODWARD FAB Bead Roller Fence, Strght Gauge, Adjustabl WFBR6 FENCE
- BAILEIGH INDUSTRIAL Slip Roll, 16 ga., 50In W SR-5016
- JET English Wheel, 16 Gauge 756151
- WOODWARD FAB Bead Die for Bead Roller, Round, Nylon, .5" BRRB1/2N
- Malco Finishing Tools