Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Extractor Kit, Steel, Straight Flute

  • Zoro #: G0158247
  • Mfr #: SEK1
$73.34
  • For Removing Pipe: No
  • Material: Steel
  • Item: Screw Extractor Set
See full product details
Orders over $75 ship free.

Malco #SEK1 Specifications

  • Zoro #: G0158247
  • Mfr #: SEK1
For Removing Pipe: No Material: Steel
Item: Screw Extractor Set Features: Left-handed Cobalt Pilot Drills, Extra Bite Straight Fluted Extractors
Impact Rated: No Drill Size (In.): 0.250
For Removing Studs, Bolts, Screws: Yes Number of Pieces: 10
Type: Straight Flute Includes: (5) Hollow-Ground Straight-Flute Extra-Bite Hardened Alloy Steel Extractors, (5) Matching Left-Hand Cobalt Drill Bits
Drive Size (In.): 1/4 Material - Machining: High Speed Steel
For Screw Head Size: 1/4 in to 5/8 in, 3 to 15.00mm For Bolt Size: 1/4 in to 5/8 in
Drill Size: 1/4 in, 19/64 in, 5/32 in, 5/64 in, 7/64 in Drive Size: 1/4 in
Container Type: Case For Bolt Thread Direction: Right Hand
Extractor Type: Straight Flute Screw Extractor and Drill Bit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Extractor Kit, Straight Flute, Number of Pieces 10, For Removing Studs, Bolts, Screws Yes, For Removing Pipe No, Steel, Left-handed Cobalt Pilot Drills, Extra Bite Straight Fluted Extractors, Includes (5) Hollow Ground , Straight Fluted , Extra Bite Hardened Alloy Steel Extractors and (5) Matched Left-handed Cobalt Drill Bits

Reviews of Malco #SEK1