BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Seamer and Tongs, Straight

MALCO| Zoro #: G1675807| Mfr #: S10

$56.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1Jaw Depth: 1-1/2"Handle Design: Cushion Vinyl Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675807 Mfr #: S10
Number of Pieces: 1Jaw Depth: 1-1/2"
Handle Design: Cushion Vinyl CoatedItem: Seamer and Tong
Jaw Width: 3-1/2"Overall Length: 9-1/4"
Safety Latch: NoMaterial: Cast Steel
Handle Color: GrayMetal Gauge: 16 Mild/18 Galvanized/20 SS
Country of Origin (subject to change): United States

Description

Seamer and Tong, Jaw Width 3-1/2 In., Jaw Depth 1-1/2 In., Max. Capacity - Sheet Metal Tool 16 ga. Mild Steel, 18 ga. Galvanized Steel, 22 ga. Stainless Steel, Depth Marking - Sheet Metal Tools No Markings, Number of Pieces 1, Overall Length - Sheet Metal Tool 9-1/4 In., Safety Latch No, Material Cast Steel, Handle Design Cushion Vinyl Coated, Handle Color Gray

Reviews