Seamer/Tongs, Gripped Jaws, Offset

MALCO| Zoro #: G1485425| Mfr #: SG11

$59.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jaw Width: 3-1/2"
Number of Pieces: 1
Overall Length: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485425 Mfr #: SG11
Jaw Width: 3-1/2"Number of Pieces: 1
Overall Length: 9-1/2"Safety Latch: No
Handle Color: GrayJaw Depth: 1-1/2"
Item: Offset Seamer and TongFeatures: Gripped Jaws
Handle Design: Cushion Vinyl CoatedMaterial: Cast Steel
Metal Gauge: 16 Mild/18 Galvanized/20 SSCountry of Origin (subject to change): United States

Description

Offset Seamer and Tong, Jaw Width 3-1/2 In., Jaw Depth 1-1/2 In., Metal Gauge 16 Mild/18 Galvanized/20 SS, Number of Pieces 1, Overall Length 9-1/2 In., Safety Latch No, Material Cast Steel, Handle Design Cushion Vinyl Coated, Handle Color Gray, Features Gripped Jaws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews