Malco
Self-Drilling Screw, #3 x 500 PK
- Zoro #: G004842177
- Mfr #: BT156T
Hover or click to zoom Tap to zoom
Key Features
- Item: Self-Drilling Screw
- Materials for Use With: Wood, Metal
- Screw Size: #3
- Tip Type: Drilling
- System of Measurement: Inch
- Package Quantity: 500
$66.05
Pk of 500, $0.13/ea
Subtotal: $66.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Malco #BT156T Specifications
- Zoro #: G004842177
- Mfr #: BT156T
- UPC #: 686046513010
- Item: Self-Drilling Screw
- Materials for Use With: Wood, Metal
- Screw Size: #3
- Tip Type: Drilling
- System of Measurement: Inch
- Package Quantity: 500
- Country of Origin (subject to change): Japan
Description
By drilling its own hole, Bit-Tip Drill and Tap Screws produces the optimum hole size, resulting in better thread engagement and a tighter fit. One operation fastening also means no alignment problems. Bit-Tip has a wide range of industry applications. Select the Bit-Tip that’s right for the job. Point length will determine metal thickness that can be drilled, tapped and fastened. Also, plywood, soft wood, composition board, drywall, insulation and laminates may be fastened to metal framing or components.
Reviews of Malco #BT156T
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MALCO Self-Drilling Screw, #3 x 500 PK BT163T
- MALCO Self-Drilling Screw, #3 x 500 PK BT153T
- MALCO Self-Drilling Screw, #3 x 500 PK BT143T
- MALCO Self-Drilling Screw, #2 x 1000 PK BT231T
- MALCO Self-Drilling Screw, #3 x 500 PK BT144T
- MALCO Self-Drilling Screw, #2 x 1000 PK BT131T
- ZORO SELECT Self-Drilling Screw, #4-24 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 9000 PK 0412KPU
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/8 in, Zinc Plated Flat Head Phillips Drive, 10000 PK 1006HPU
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 6000 PK 630191
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 3000 PK 493470
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Flat Head Square Drive, 5000 PK 1016KQF
- Malco Self-Drilling Screws