Malco
Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 1000 PK
Mfr # HW8X3/4ZT
Zoro # G2657024
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Hex
- Drive External Hex
- Drive Size 1/4 in
- Tip Type Pointed
Explore More Products
- MALCO Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 250 PK HW8X2ZT
- MALCO Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK HW8X1ZT
- MALCO Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 1000 PK HW7X1/2ZT
- MALCO Sheet Metal Screw, 3/4 in, Steel HW8X3/4ZWG
- MALCO Sheet Metal Screw, #7 x 1/2 in, 1000 PK HW7X1/2ZT
- MALCO Sheet Metal Screw, Bright Zinc Plated Flange Hex Head Slotted Drive, 7000 PK HW8X1Z
- MALCO Zip-in Self Piercing Sheet Metal Screws 100 pack HW8X3/4ZRBG
- MALCO Zip-in Self Piercing Sheet Metal Screws 1000 pack HW10X1/2ZT
- MALCO Sheet Metal Screw, Zinc Plated Steel Slotted Head Hex Drive, 250 PK HW10X2T
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Drive, 20 PK 67665
- SPAX Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Flat Head 4101010500322
- Malco Self-Tapping Screws