HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Self-Piercing Screw, #8x2, Phillips, PK250

MALCO| Zoro #: G0864735| Mfr #: PO8X2ZWT

$22.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Phillips
Finish: Zinc-Plated w/ Painted White Head
Package Quantity: 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0864735 Mfr #: PO8X2ZWT
Drive Type: PhillipsFinish: Zinc-Plated w/ Painted White Head
Package Quantity: 250Head Height: 0.152"
Head Type: OvalHead Angle (Deg.): 82
Length: 2"Material: Case Hardened Steel
Driver Size: #2Application: Combination Lead Thread Affords Quick Starting and Fast-Driving When Fastening Sheet Metal
Head Dia.: 0.312"System of Measurement: Inch
Item: Self-Piercing ScrewSize: #8
Country of Origin (subject to change): Japan

Description

Self-Piercing Sheet Metal Screw, Head Type Oval, Hardened Steel, Finish White, Size #8, Length 2 In, Drive Type Phillips, Driver Size #2, Head Dia 0.312 In, Head Height 0.152 In, Head Angle 82 Deg, Application Combination Lead Thread Affords Quick Starting and Fast-Driving When Fastening Sheet Metal, Package Quantity 250

Reviews