Siding Facing Gauge, Fiber Cement, 5 In

MALCO| Zoro #: G0429387| Mfr #: FCFG

$10.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: Red
Item: Siding Facing Gauge
For Use With: Fiber Cement Siding
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429387 Mfr #: FCFG
Handle Color: RedItem: Siding Facing Gauge
For Use With: Fiber Cement SidingOverall Length: 10-7/8"
Safety Latch: NoFeatures: Adjustable for 5, 6, 7, or 8" Exposures, Gauging Block Snaps Into Desired Exposure Position Without Use of Tools or Fasteners
Material: Weather Resistant NylonCountry of Origin (subject to change): United States

Description

Siding Facing Gauge, For Use With Fiber Cement Siding, Overall Length 10-7/8 In., Safety Latch No, Handle Color Red, Material Weather Resistant Nylon, Features Adjustable for 5, 6, 7, or 8 In. Exposures, Gauging Block Snaps Into Desired Exposure Position Without Use of Tools or Fasteners

Reviews