SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Siding Overlap Gauge Set, 2 Pc

MALCO| Zoro #: G2147747| Mfr #: FCG2

$21.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Latch: NoItem: Siding Overlap Gauge SetMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147747 Mfr #: FCG2
Safety Latch: NoItem: Siding Overlap Gauge Set
Material: SteelHandle Color: silver
Features: Precision-Ground Tip Assures Gauge Grips Behind Siding, Two gauges Support Entire Length of Panel and Precisely Gauge a Standard 1-1/4" OverlapOverall Length: 6"
For Use With: Fiber Cement SidingIncludes: (2) Gauges
Country of Origin (subject to change): United States

Description

Siding Overlap Gauge Set, For Use With Fiber Cement Siding, Overall Length 6 In., Safety Latch No, Handle Color Silver, Material Steel, Features Precision-Ground Tip Assures Gauge Grips Behind Siding, Two gauges Support Entire Length of Panel and Precisely Gauge a Standard 1-1/4 In. Overlap, Includes (2) Gauges

Reviews