SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Siding Removal Tool, Red, 6 1/4 In

MALCO| Zoro #: G0725706| Mfr #: SRT2

$5.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Latch: NoItem: Siding Removal ToolMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0725706 Mfr #: SRT2
Safety Latch: NoItem: Siding Removal Tool
Material: SteelHandle Color: Red
Handle Design: Non Slip Textured Grip Permanently Bonded to HandleFeatures: Offset Blade Hooks onto Siding Lip, Oversized Hang Hole
Overall Length: 6-1/4"For Use With: Vinyl Siding
Country of Origin (subject to change): United States

Description

Siding Removal Tool, For Use With Vinyl Siding, Overall Length 6-1/4 In., Safety Latch No, Handle Color Red, Handle Design Non Slip Textured Grip Permanently Bonded to Handle, Material Steel, Features Offset Blade Hooks onto Siding Lip, Oversized Hang Hole

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews