Snap Lock Punch, Redline, Aluminum

MALCO| Zoro #: G1649742| Mfr #: SL2R

$40.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Latch: YesMetal Gauge: 0.035" AluminumCutting Length: 1/4" to 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1649742 Mfr #: SL2R
Safety Latch: YesMetal Gauge: 0.035" Aluminum
Cutting Length: 1/4" to 5/8"Cutting Width: 3/8"
Handle Color: Red/BlackJaw Width: 3/8"
Overall Length: 8"Item: Adjustable Snap Lock Punch
Handle Design: Soft-touch w/Nonslip InsertJaw Depth: 1/4" to 5/8"
Material: steelCountry of Origin (subject to change): United States

Description

Adjustable Snap Lock Punch, Cutting Length 1/4 In. to 5/8 In., Cutting Width 3/8 In., Metal Gauge 0.035 In. Aluminum, Overall Length 8 In., Jaw Depth 1/4 In. to 5/8 In., Jaw Width 3/8 In., Safety Latch Yes, Handle Design Soft-touch w/Nonslip Insert, Handle Color Red/Black, Material Steel

Reviews