KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tinners Snips, Straight, 12 In

MALCO| Zoro #: G2395233| Mfr #: M12A

$29.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Aluminum handle with large loops
Features: Larger handle loops, sleek head design improves maneuverability, Pressure fit inset blades
Overall Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395233 Mfr #: M12A
Handle Design: Aluminum handle with large loopsFeatures: Larger handle loops, sleek head design improves maneuverability, Pressure fit inset blades
Overall Length: 12"Safety Latch: No
Metal Gauge: 22 Mild/24 Galvanized/26 Stainless SteelMaterial: Aluminum Frame, Cutlery Grade Steel Inset Blades
Cutting Length: 3"Handle Color: Aluminum
Cutting Edge: NonserratedCutting Action: Straight
Country of Origin (subject to change): United States

Description

Tinners Snip, Cutting Action Straight, Overall Length 12 In., Metal Gauge 22 Mild/24 Galvanized/26 Stainless Steel, Cutting Edge Nonserrated, Cutting Length 3 In., Handle Color Aluminum, Safety Latch No, Handle Design Aluminum handle with large loops, Material Aluminum Frame, Cutlery Grade Steel Inset Blades, Features Larger handle loops, sleek head design improves maneuverability, Pressure fit inset blades

Reviews