Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tinners Snips, Straight, 14 In, Number of Pieces: 1

  • Zoro #: G3321936
  • Mfr #: M14A
Malco Tinners Snips,  Straight,  14 In,  Number of Pieces: 1 M14A
Malco Tinners Snips,  Straight,  14 In,  Number of Pieces: 1 M14A
$37.28
  • Features: Larger Handle Loops; Sleek Head Design Improves Maneuverability; Pressure Fit Inset Blades
  • Handle Design: Aluminum handle with large loops
  • Safety Latch: No
See full product details
Orders over $75 ship free.

Malco #M14A Specifications

  • Zoro #: G3321936
  • Mfr #: M14A
Features: Larger Handle Loops; Sleek Head Design Improves Maneuverability; Pressure Fit Inset Blades Handle Design: Aluminum handle with large loops
Safety Latch: No Cutting Action: Straight
Cutting Edge: Nonserrated Handle Color: Aluminum
Cutting Length: 3 1/4 in Item: Tinners Snip
Number of Pieces: 1 Overall Length: 14 in
Metal Gauge: 22 Mild/24 Galvanized/26 Stainless Steel Material: Aluminum Frame, Steel Inset Blades
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

Tin snips and compound-action snips are the two main types of snips to select from to get the job done right. Here are some important details for Malco Tinners Snip. Material: Aluminum Frame, Steel Inset Blades, Overall Length: 14", Features: Larger handle loops, sleek head design improves maneuverability, Pressure fit inset blades.

Reviews of Malco #M14A