customer-service Help
Malish

Dust Pan, Polypropylene Green, PK 12

Malish Dust Pan,  Polypropylene Green,  PK 12 2950
Tap to zoom
Hover or click to zoom
$55.19
pkg. of 12 ($4.60/ea)
  • Dust Pan Color: Grren
  • Item: Dust Pan
  • Features: Plastic Dust Pan Made of High Impact Polypropylene, Aavailable in Various Colors for Use in Coding Program Areas. This Product has Been Developed to Collect Dust on Work Tables (flour, for example) in the Food Industry. Ideally Used with Our Angle Brooms and Counter Dusters.
See full product details
Orders over $75 ship free.

Total: $55.19

Malish #2950 Specifications

  • Dust Pan Color: Grren
  • Item: Dust Pan
  • Features: Plastic Dust Pan Made of High Impact Polypropylene, Aavailable in Various Colors for Use in Coding Program Areas. This Product has Been Developed to Collect Dust on Work Tables (flour, for example) in the Food Industry. Ideally Used with Our Angle Brooms and Counter Dusters.
  • Overall Length: 10"
  • Product Dimensions: 13.5'' x 10'' x 2.5''
  • Country of Origin (subject to change): Mexico

Description

Dust Pan, Polypropylene Green, Plastic Dust Pan Made of High Impact Polypropylene, Aavailable in Various Colors for Use in Coding Program Areas. This Product has Been Developed to Collect Dust on Work Tables (flour, for example) in the Food Industry. Ideally Used with Our Angle Brooms and Counter Dusters.

Reviews of Malish #2950

Explore more